PowerCut Saw Chain, 72EXJ, 3/8in. Pitch, .050in. Gauge, 81 Drive Links
- Mfr # 72EXJ081G
- Zoro # G014228671
product price:
$
36.19
/ea
Key Features
File Size
7/32 in
Gauge
0.050 in
Pitch
3/8 in
Number of Links
81
Type
72EXJ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72EXJ081G
- Zoro #
- G014228671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Details
- Gauge
- 0.050 in
- Pitch
- 3/8 in
- Number of Links
- 81
- Type
- 72EXJ
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Full Chisel Cutter Chain
Description
Oregon 72EXJ PowerCut Saw Chain has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency replaces 72JGX. This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
- • Skip sequence design provides greater clearance for better chip flow - the larger the wood being cut and the longer the bar used, the more important good chip flow becomes
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Blued Cutters deliver high-quality protection against corrosion
- • Top-Plate Filing Indicators make accurate sharpening easier
- • Top-Plate Filing Indicators make accurate sharpening easier
- • For saw sizes 50-100 cc that run 3/8" pitch, 0.050" gauge, 81 drive link chain
- • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.