PowerCut Saw Chain, 73LPX, 3/8in. Pitch, .058in. Gauge, 92 Drive Links

  • Mfr # 73LPX092G

  • Zoro # G614228668


product price:  $34.99
/ea

Key Features

File Size
7/32"
Gauge
0.058"
Pitch
3/8"
Number of Links
92
Type
PowerCut
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
73LPX092G
Zoro #
G614228668
UPC #
-
Country of Origin
Canada

Dimensions

File Size
7/32"

Details

Gauge
0.058"
Pitch
3/8"
Number of Links
92
Type
PowerCut
Chain type
73LPX

Description

The 73LPX PowerCut Saw Chain is an ideal choice for professional woodcutters using 3/8in. pitch saws. This 0.058in. gauge saw chain has a low kickback feature. The full chisel cutters offer top performance. Offset depth gauges prevent the cutters from driving into the sidewall of the cut, resulting in cuts that are smoother.


  • • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
  • • Blued Cutters deliver high-quality protection against corrosion
  • • Top-Plate Filing Indicators make accurate sharpening easier
  • • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
  • • For saw sizes 50-100 cc that run 3/8" pitch, 0.058" gauge, 92 drive link chain
  • • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.