
PowerCut Saw Chain, 75EXL, 3/8in. Pitch, .063in. Gauge, 92 Drive Links
Mfr # 75EXL092G
Zoro # G614228675
product price: $35.19
/eaKey Features
File Size
7/32"
Gauge
0.063"
Pitch
3/8"
Number of Links
92
Type
PowerCut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75EXL092G
Zoro #
G614228675
UPC #
-
Country of Origin
United States
Dimensions
File Size
7/32"
Details
Gauge
0.063"
Pitch
3/8"
Number of Links
92
Type
PowerCut
Chain type
75EXL
Description
Oregon 75EXL PowerCut Saw Chain has a reshaped cutter and proprietary grind technology for superior performance, sharpness and consistency replaces 75LGX. This low-vibration, full chisel cutter chain is designed to maximize every cut with less effort.
- • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
- • Blued Cutters deliver high-quality protection against corrosion
- • Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
- • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
- • For saw sizes 50-100 cc that run 3/8" Pitch, 0.063" gauge, 92 drive link chain
- • Warning- This saw chain may be capable of kickback that could result in serious injury to the chainsaw operator or bystanders. Do not use this saw chain unless you have experience and specialized training for dealing with kickback. Saw chain with reduced kickback potential is available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.