Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerCut Square Ground Saw Chain, 84 Drive Links

  • Mfr # 72CJ084G

  • Zoro # G106113410


product price: $33.15
/ea

Key Features

Number of Links
84
Series
PowerCut
Bar Length
24 in
Narrow Kerf
No
Type
72CJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72CJ084G
Zoro #
G106113410
UPC #
036577103202
Country of Origin
United States

Dimensions

Bar Length
24 in

Details

Number of Links
84
Series
PowerCut
Narrow Kerf
No
Type
72CJ
Pitch
3/8 in
Gauge
0.050 in

Description

The ultimate cutting system for loggers and tree care professionals who use high performance saws. Full chisel chain cutters power through timber with speed, efficiency, and precision. The chrome-moly guide bar body helps reduce wear and promotes longer lifespan. Designed to maximize every cut, our proprietary cutter technology gives users a sharper, more durable cutting edge that provides increased cutting performance with less effort. We're constantly raising the bar, pushing ourselves to exceed the demands of the professionals who rely on us to make the job feel less like work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.