Zoro Homepage

Replacement Belt, Premium Aramid Fiber Wrapped, 5/8 in X 34 in

  • Mfr # 75-534

  • Zoro # G710877470


product price: $17.69
/ea

Key Features

Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-534
Zoro #
G710877470
UPC #
-
Country of Origin
Mexico

Details

Material
Aramid
Item
Replacement Belt

Description

OREGON 75-534 Replacement Belt, Premium Aramid Fiber Wrapped, 5/8 in X 34 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. The aramid fiber cord provides high tensile strength for severe shock load and stretch resistance, and pound for pound is stronger than steel as it is the same material used in bullet proof vests. Fabric laminates in the base of the belt resist cracking, a major advantage in backside idler applications, and special clutching cover provides smooth engagement and prevents accidental engagement in clutching applications. Measures 5/8 in width x 34 in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.