
Replacement Belt, Premium Aramid Fiber Wrapped, 5/8 in X 48 in
Mfr # 75-548
Zoro # G110877483
product price: $24.85
/eaKey Features
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-548
Zoro #
G110877483
UPC #
-
Country of Origin
Mexico
Details
Material
Aramid
Item
Replacement Belt
Description
OREGON 75-548 Replacement Belt, Premium Aramid Fiber Wrapped, 5/8 in X 48 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. The aramid fiber cord provides high tensile strength for severe shock load and stretch resistance, and pound for pound is stronger than steel as it is the same material used in bullet proof vests. Fabric laminates in the base of the belt resist cracking, a major advantage in backside idler applications, and special clutching cover provides smooth engagement and prevents accidental engagement in clutching applications. Measures 5/8 in width x 48 in length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.