Replacement Belt, Premium Auger Belt, Simplicity 1676460SM, 1725416SM, Toro 106-4498, 1/2 in x 43 in

  • Mfr # 775-032

  • Zoro # G412315072


product price:  $33.99
/ea

Key Features

Length
43 in
Width
1/2 in
For Use With
Fits Toro Power Max Snow Throwers
Size
1/2" x 43"
Replaces OEM Part
Replaces Simplicity 1676460SM, 1725416SM, Toro 106-4498
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
775-032
Zoro #
G412315072
UPC #
036577666950
Country of Origin
Mexico

Dimensions

Length
43 in
Width
1/2 in
Size
1/2" x 43"

Details

For Use With
Fits Toro Power Max Snow Throwers
Replaces OEM Part
Replaces Simplicity 1676460SM, 1725416SM, Toro 106-4498

Description

OREGON 775-032 Replacement Belt, Premium Auger Belt, Simplicity 1676460SM, 1725416SM, Toro 106-4498, 1/2 in x 43 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.