Replacement Belt, Premium Belt, Ariens 07200608, 1/2 in x 39-5/8 in in

  • Mfr # 15-973

  • Zoro # G112315068


product price:  $23.99
/ea

Key Features

Overall Length
39-5/8" in
Overall Width
1/2 in
Replaces OEM Part
Replaces Ariens 07200608, Stens 266-007.
Size
1/2" x 39-5/8""
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-973
Zoro #
G112315068
UPC #
036577664956
Country of Origin
Mexico

Dimensions

Overall Length
39-5/8" in
Overall Width
1/2 in
Size
1/2" x 39-5/8""

Details

Replaces OEM Part
Replaces Ariens 07200608, Stens 266-007.

Description

OREGON 15-973 Replacement Belt, Premium Belt, Ariens 07200608, 1/2 in x 39-5/8 in in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.