Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Blade Clutch Belt, Exmark 413096, 5/8 in X 35-1/8 in

  • Mfr # 75-231

  • Zoro # G010791773


product price: $29.85
/ea

Key Features

Outside Length
36-5/16 in
V-Belt Type
Type 2
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-231
Zoro #
G010791773
UPC #
032488752317
Country of Origin
United States

Dimensions

Outside Length
36-5/16 in
Top Width
5/8 in

Details

Item
Replacement Belt
V-Belt Type
Type 2

Description

OREGON 75-231 Replacement Belt, Premium Blade Clutch Belt, Exmark 413096, 5/8 in X 35-1/8 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. This type 2 wrapped non-clutching belt fits Turf Tracer, and replaces Exmark 413096, 1-413096.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.