
Replacement Belt, Premium Cutter Deck Belt, Scag 483966, 0.6720in X 111.8000in
Mfr # 775-011
Zoro # G014669030
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Outside Length
111-3/4 in
Top Width
11/16 in
For Use With
Fits V-Ride mower models SMVR-48V, SMVR-52V, SVR36A, SVR48V, SVR52V, SVR61V, SVRII48V, SVRII-52V and SVRII61V
Replaces OEM Part
Scag 483966
Replaces OEM Brand
Scag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-011
Zoro #
G014669030
UPC #
36577669395
Country of Origin
Mexico
Dimensions
Outside Length
111-3/4 in
Top Width
11/16 in
Details
For Use With
Fits V-Ride mower models SMVR-48V, SMVR-52V, SVR36A, SVR48V, SVR52V, SVR61V, SVRII48V, SVRII-52V and SVRII61V
Replaces OEM Part
Scag 483966
Replaces OEM Brand
Scag
Description
Replacement Belt, Scag 483966, 0.6720in X 111.8000in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
- • Premium Belt – Cutter Deck
- • Replaces Scag 483966
- • Fits V-Ride mower models SMVR-48V, SMVR-52V, SVR36A, SVR48V, SVR52V, SVR61V, SVRII48V, SVRII-52V and SVRII61V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.