
Replacement Belt, Premium Cutter Drive Belt, AYP/Sears/Hop 185476, 3/8 in X 42-5/16 in
Mfr # 15-226
Zoro # G610791784
product price: $13.15
/eaKey Features
Top Width
3/8 in
Outside Length
42-5/16 in
V-Belt Type
Type 7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-226
Zoro #
G610791784
UPC #
-
Country of Origin
India
Dimensions
Top Width
3/8 in
Outside Length
42-5/16 in
Details
Item
Cutter Drive Belt
V-Belt Type
Type 7
Description
OREGON 15-226 Replacement Belt, Premium Cutter Drive Belt, AYP/Sears/Hop 185476, 3/8 in X 42-5/16 in. This type 7 premium cutter drive belt is for wheeled string trimmers. It replaces AYP 185476 and 532185476.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.