
Replacement Belt, Premium Deck Belt, Exmark 109-2523-Sl, 5/8in X 147-13/32in
Mfr # 775-152
Zoro # G514669073
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Outside Length
147-13/32 in
Top Width
5/8 in
For Use With
Fits 48" Deck
Replaces OEM Part
Exmark 109-2523, 109-2523-SL; Ferris 5023297
Replaces OEM Brand
Exmark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-152
Zoro #
G514669073
UPC #
036577666547
Country of Origin
Mexico
Dimensions
Outside Length
147-13/32 in
Top Width
5/8 in
Details
For Use With
Fits 48" Deck
Replaces OEM Part
Exmark 109-2523, 109-2523-SL; Ferris 5023297
Replaces OEM Brand
Exmark
Description
Replacement Belt, Exmark 109-2523-Sl, 5/8in X 147-13/32in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
- • Premium Belt – Deck
- • Replaces Exmark 109-2523, 109-2523-SL; Ferris 5023297
- • Fits 48" Deck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.