Replacement Belt, Premium Deck Belt, Husqvarna 539117245, 5/8 in x 123 in

  • Mfr # 15-990

  • Zoro # G512315088


product price:  $63.89
/ea

Key Features

Replaces OEM Part
Replaces Husqvarna 539117245
Overall Width
5/8 in
Overall Length
123 in
For Use With
Fits 46" Deck, RZ4623 (96676450) (2011-03), RZ4219 (96521501) (2010-01)
Size
5/8" x 123"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-990
Zoro #
G512315088
UPC #
036577664383
Country of Origin
Mexico

Dimensions

Overall Width
5/8 in
Overall Length
123 in
Size
5/8" x 123"

Details

Replaces OEM Part
Replaces Husqvarna 539117245
For Use With
Fits 46" Deck, RZ4623 (96676450) (2011-03), RZ4219 (96521501) (2010-01)

Description

OREGON 15-990 Replacement Belt, Premium Deck Belt, Husqvarna 539117245, 5/8 in x 123 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.