Replacement Belt, Premium Deck Belt, Husqvarna 581805901, 1/2 in x 117-1/4 in

  • Mfr # 15-991

  • Zoro # G012315106


product price:  $37.69
/ea

Key Features

Overall Width
1/2 in
For Use With
Fits Husqvarna models RZ19CE 966658901-02 2011-13, RZ4216BF 96612401 2012-02, RZ4219BF 967176102 2013-11, RZ4219 966809001-02 2012 02, RZ4219 966809002-00 2013-10. Also fits Dixon Speed ZTR 42BF 966660702 2013-10
Overall Length
117-1/4 in
Replaces OEM Part
Replaces Husqvarna 581805901
Size
1/2" x 117-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-991
Zoro #
G012315106
UPC #
036577667001
Country of Origin
Mexico

Dimensions

Overall Width
1/2 in
Overall Length
117-1/4 in
Size
1/2" x 117-1/4"

Details

For Use With
Fits Husqvarna models RZ19CE 966658901-02 2011-13, RZ4216BF 96612401 2012-02, RZ4219BF 967176102 2013-11, RZ4219 966809001-02 2012 02, RZ4219 966809002-00 2013-10. Also fits Dixon Speed ZTR 42BF 966660702 2013-10
Replaces OEM Part
Replaces Husqvarna 581805901

Description

OREGON 15-991 Replacement Belt, Premium Deck Belt, Husqvarna 581805901, 1/2 in x 117-1/4 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.