Zoro Homepage

Replacement Belt, Premium Deck Belt, MTD 754-3078, 5/8 in x 161 in

  • Mfr # 75-740

  • Zoro # G612315056


product price: $48.49
/ea

Key Features

For Use With
Fits Cub Cadet, MTD, Troy-Bilt, Z54L series
Replaces OEM Part
Replaces MTD 754-3078
Overall Length
161 in
Overall Width
5/8 in
Size
5/8" x 161"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-740
Zoro #
G612315056
UPC #
036577619567
Country of Origin
Slovakia

Dimensions

Overall Length
161 in
Overall Width
5/8 in
Size
5/8" x 161"

Details

For Use With
Fits Cub Cadet, MTD, Troy-Bilt, Z54L series
Replaces OEM Part
Replaces MTD 754-3078

Description

OREGON 75-740 Replacement Belt, Premium Deck Belt, MTD 754-3078, 5/8 in x 161 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.