Replacement Belt, Premium Deck Belt, Toro 105-2473, Excel 795781, 1/2 in x 128-3/4 in

  • Mfr # 75-760

  • Zoro # G112315013


product price: $26.44
/ea

Key Features

Replaces OEM Part
Replaces Toro 105-2473, Excel 795781, PLP 109-945
Overall Length
128-3/4 in
For Use With
Fits Toro 44" 17-44 HXL deck
Overall Width
1/2 in
Size
1/2" x 128-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-760
Zoro #
G112315013
UPC #
36577619581
Country of Origin
Slovakia

Dimensions

Overall Length
128-3/4 in
Overall Width
1/2 in
Size
1/2" x 128-3/4"

Details

Replaces OEM Part
Replaces Toro 105-2473, Excel 795781, PLP 109-945
For Use With
Fits Toro 44" 17-44 HXL deck

Description

OREGON 75-760 Replacement Belt, Premium Deck Belt, Toro 105-2473, Excel 795781, 1/2 in x 128-3/4 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.