Zoro Homepage

Replacement Belt, Premium Deck Belt, Toro 132-5982, 16.6000 Mm X 196in

  • Mfr # 775-041

  • Zoro # G614669065


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Length
196 in
Top Width
21/32 in
For Use With
Fits Models: Toro 74915, 74925, 74925TE, 74935, 74945CP, 74955CP, 74965CP and Z Master G3 riders with 60" decks 2009-up
Replaces OEM Part
Toro 114-5858, 132-5982
Replaces OEM Brand
Toro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-041
Zoro #
G614669065
UPC #
036577664499
Country of Origin
Mexico

Dimensions

Outside Length
196 in
Top Width
21/32 in

Details

For Use With
Fits Models: Toro 74915, 74925, 74925TE, 74935, 74945CP, 74955CP, 74965CP and Z Master G3 riders with 60" decks 2009-up
Replaces OEM Part
Toro 114-5858, 132-5982
Replaces OEM Brand
Toro

Description

Replacement Belt, Toro 132-5982, 16.6000 Mm X 196in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.


  • • Premium Belt – Deck
  • • Replaces Toro 114-5858, 132-5982
  • • Fits Models: Toro 74915, 74925, 74925TE, 74935, 74945CP, 74955CP, 74965CP and Z Master G3 riders with 60" decks 2009-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.