
Replacement Belt, Premium Deck Belt, Toro 135-1873, 5/8in X 189in
Mfr # 775-039
Zoro # G014669023
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Outside Length
189 in
Top Width
5/8 in
For Use With
Fits 60" cut models Titan HD 1500 series, Titan HD 2000 series, Titan Max, and Z Master Professional 2000 series
Replaces OEM Part
Toro 135-1873, 133-4372
Replaces OEM Brand
Toro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775-039
Zoro #
G014669023
UPC #
36577669388
Country of Origin
Mexico
Dimensions
Outside Length
189 in
Top Width
5/8 in
Details
For Use With
Fits 60" cut models Titan HD 1500 series, Titan HD 2000 series, Titan Max, and Z Master Professional 2000 series
Replaces OEM Part
Toro 135-1873, 133-4372
Replaces OEM Brand
Toro
Description
Replacement Belt, Toro 135-1873, 5/8in X 189in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
- • Premium Belt – Deck
- • Replaces Toro 135-1873, 133-4372
- • Fits 60" cut models Titan HD 1500 series, Titan HD 2000 series, Titan Max, and Z Master Professional 2000 series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.