Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Deck Belt, Toro 47-1420, 1/2 in x 65-1/2 in

  • Mfr # 775-020

  • Zoro # G812315092


product price: $29.29
/ea

Key Features

Overall Width
1/2 in
Replaces OEM Part
Replaces Toro 47-1420
For Use With
Fits Toro 32" Rear Engine Rider
Overall Length
65-1/2 in
Size
1/2" x 65-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-020
Zoro #
G812315092
UPC #
036577667193
Country of Origin
Mexico

Dimensions

Overall Width
1/2 in
Overall Length
65-1/2 in
Size
1/2" x 65-1/2"

Details

Replaces OEM Part
Replaces Toro 47-1420
For Use With
Fits Toro 32" Rear Engine Rider

Description

OREGON 775-020 Replacement Belt, Premium Deck Belt, Toro 47-1420, 1/2 in x 65-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.