Zoro Homepage

Replacement Belt, Premium Deck Belt, Toro 88-6280, 1/2 in x 84 in

  • Mfr # 75-147

  • Zoro # G112315075


product price: $19.19
/ea

Key Features

Replaces OEM Part
Replaces Toro 88-6280
Overall Width
1/2 in
For Use With
Fits Toro 42" deck
Overall Length
84 in
Size
1/2" x 84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-147
Zoro #
G112315075
UPC #
036577619703
Country of Origin
Slovakia

Dimensions

Overall Width
1/2 in
Overall Length
84 in
Size
1/2" x 84"

Details

Replaces OEM Part
Replaces Toro 88-6280
For Use With
Fits Toro 42" deck

Description

OREGON 75-147 Replacement Belt, Premium Deck Belt, Toro 88-6280, 1/2 in x 84 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.