Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Deck Drive Belt, Ariens 07200023, 1/2 in x 145-1/2 in

  • Mfr # 15-975

  • Zoro # G112315037


product price: $71.99
/ea

Key Features

Overall Length
145-1/2 in
For Use With
Fits Ikon and Zoom 52" models 515151, 515075, 515077, 515079, 515145, 515149, 515163, 515177, 515201, 515222, 515239 and more
Replaces OEM Part
Replaces Ariens 07200023
Overall Width
1/2 in
Size
1/2" x 145-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-975
Zoro #
G112315037
UPC #
036577667186
Country of Origin
Mexico

Dimensions

Overall Length
145-1/2 in
Overall Width
1/2 in
Size
1/2" x 145-1/2"

Details

For Use With
Fits Ikon and Zoom 52" models 515151, 515075, 515077, 515079, 515145, 515149, 515163, 515177, 515201, 515222, 515239 and more
Replaces OEM Part
Replaces Ariens 07200023

Description

OREGON 15-975 Replacement Belt, Premium Deck Drive Belt, Ariens 07200023, 1/2 in x 145-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.