
Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 7241500, 1-3/8 in X 151-3/4 in
Mfr # 15-215
Zoro # G410791779
product price:Â $35.89
/eaKey Features
Top Width
1/2 in
Outside Length
151-5/16 in
V-Belt Type
Type 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-215
Zoro #
G410791779
UPC #
-
Country of Origin
India
Dimensions
Top Width
1/2 in
Outside Length
151-5/16 in
Details
Item
Deck Drive Belt
V-Belt Type
Type 1
Description
OREGON 15-215 Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 7241500, 1-3/8 in X 151-3/4 in. This type 1 premium deck drive belt is for ZT mowers with 48 decks. It replaces Ariens 7241500 and 07241500.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.