
Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 7241700, 1/2 in X 128-13/16 in
Mfr # 15-216
Zoro # G910791781
product price:Â $37.29
/eaKey Features
V-Belt Type
Type 1
Top Width
1/2 in
Outside Length
128-13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15-216
Zoro #
G910791781
UPC #
-
Country of Origin
India
Dimensions
Top Width
1/2 in
Outside Length
128-13/16 in
Details
V-Belt Type
Type 1
Item
Deck Drive Belt
Description
OREGON 15-216 Replacement Belt, Premium Deck Drive Belt, Ariens Gravely 7241700, 1/2 in X 128-13/16 in. This type 1 premium deck drive belt is for ZT mowers with 44 decks. It replaces Ariens 7241700 and 07241700.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.