Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Deck Drive Belt, Scag 483741, 5/8 in x 137 in

  • Mfr # 15-134

  • Zoro # G012315069


product price: $63.99
/ea

Key Features

Replaces OEM Part
Replaces Scag 483741
Overall Length
137 in
For Use With
Fits some 61V Cheetah & Turf Tiger decks
Overall Width
5/8 in
Size
5/8" x 137"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-134
Zoro #
G012315069
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
137 in
Overall Width
5/8 in
Size
5/8" x 137"

Details

Replaces OEM Part
Replaces Scag 483741
For Use With
Fits some 61V Cheetah & Turf Tiger decks

Description

OREGON 15-134 Replacement Belt, Premium Deck Drive Belt, Scag 483741, 5/8 in x 137 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.