Replacement Belt, Premium Drive Belt, Ariens 07200712, 5/8 in x 134-1/2 in

  • Mfr # 15-971

  • Zoro # G212315098


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
134-1/2 in
Overall Width
5/8 in
For Use With
Fits Pro-Turn 152, Pro-Turn 160, Pro-Stance 52
Replaces OEM Part
Replaces Ariens 07200712
Size
5/8" x 134-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-971
Zoro #
G212315098
UPC #
036577666967
Country of Origin
Mexico

Dimensions

Overall Length
134-1/2 in
Overall Width
5/8 in
Size
5/8" x 134-1/2"

Details

For Use With
Fits Pro-Turn 152, Pro-Turn 160, Pro-Stance 52
Replaces OEM Part
Replaces Ariens 07200712

Description

OREGON 15-971 Replacement Belt, Premium Drive Belt, Ariens 07200712, 5/8 in x 134-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.