Replacement Belt, Premium Drive Belt, Husqvarna 532408381, 1/2 in x 95-5/16 in

  • Mfr # 75-638

  • Zoro # G112315051


product price:  $21.59
/ea

Key Features

Overall Width
1/2 in
For Use With
Fits Husqvarna LT 1597
Replaces OEM Part
Replaces Husqvarna 532408381, Rotary 13501
Overall Length
95-5/16 in
Size
1/2" x 95-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-638
Zoro #
G112315051
UPC #
036577619376
Country of Origin
Slovakia

Dimensions

Overall Width
1/2 in
Overall Length
95-5/16 in
Size
1/2" x 95-5/16"

Details

For Use With
Fits Husqvarna LT 1597
Replaces OEM Part
Replaces Husqvarna 532408381, Rotary 13501

Description

OREGON 75-638 Replacement Belt, Premium Drive Belt, Husqvarna 532408381, 1/2 in x 95-5/16 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.