Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Drive Belt, MTD 754-0428, 1/2 in x 42 in

  • Mfr # 75-769

  • Zoro # G712315062


product price: $9.39
/ea

Key Features

Overall Length
42 in
Replaces OEM Part
Replaces MTD 754-0428
Overall Width
27 in
For Use With
For Cub Cadet, MTD, & Troy-Bilt self-propelled walk mowers
Size
1/2" x 42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-769
Zoro #
G712315062
UPC #
036577619741
Country of Origin
Slovakia

Dimensions

Overall Length
42 in
Overall Width
27 in
Size
1/2" x 42"

Details

Replaces OEM Part
Replaces MTD 754-0428
For Use With
For Cub Cadet, MTD, & Troy-Bilt self-propelled walk mowers

Description

OREGON 75-769 Replacement Belt, Premium Drive Belt, MTD 754-0428, 1/2 in x 42 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.