Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Drive Belt, Murray 37X144MA, 1/2 in x 88 in

  • Mfr # 75-749

  • Zoro # G812315054


product price: $22.29
/ea

Key Features

Overall Length
88 in
Overall Width
1/2 in
Replaces OEM Part
Replaces Murray 37X144MA
For Use With
Fits Murray Dana Hydrostatic mowers
Size
1/2" x 88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-749
Zoro #
G812315054
UPC #
36577619642
Country of Origin
Slovakia

Dimensions

Overall Length
88 in
Overall Width
1/2 in
Size
1/2" x 88"

Details

Replaces OEM Part
Replaces Murray 37X144MA
For Use With
Fits Murray Dana Hydrostatic mowers

Description

OREGON 75-749 Replacement Belt, Premium Drive Belt, Murray 37X144MA, 1/2 in x 88 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.