Replacement Belt, Premium Drive Belt, Murray 37X45MA, 1/2 in x 90-1/2 in

  • Mfr # 75-743

  • Zoro # G912315022


product price: $20.19
/ea

Key Features

For Use With
Fits Murray 42" fastrack deck
Overall Width
1/2 in
Overall Length
90-1/2 in
Replaces OEM Part
Replaces Murray 37X45MA, PLP 109-930, Stens 248-090
Size
1/2" x 90-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-743
Zoro #
G912315022
UPC #
036577619499
Country of Origin
Slovakia

Dimensions

Overall Width
1/2 in
Overall Length
90-1/2 in
Size
1/2" x 90-1/2"

Details

For Use With
Fits Murray 42" fastrack deck
Replaces OEM Part
Replaces Murray 37X45MA, PLP 109-930, Stens 248-090

Description

OREGON 75-743 Replacement Belt, Premium Drive Belt, Murray 37X45MA, 1/2 in x 90-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.