
Replacement Belt, Premium, Great Dane D28125, 1/2 in X 73-7/8 in
Mfr # 15-462
Zoro # G910791859
product price: $30.29
/eaKey Features
Outside Length
73-7/8 in
V-Belt Type
Type 7
Top Width
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-462
Zoro #
G910791859
UPC #
-
Country of Origin
India
Dimensions
Outside Length
73-7/8 in
Top Width
1/2 in
Details
V-Belt Type
Type 7
Item
Replacement Belt
Description
OREGON 15-462 Replacement Belt, Premium, Great Dane D28125, 1/2 in X 73-7/8 in. This type 7 Premium Belt replaces Great Dane D28125. This Premium Oregon Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.