Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 183688, 5/16 in X 34-7/16 in

  • Mfr # 15-225

  • Zoro # G510791846


product price: $11.59
/ea

Key Features

Outside Length
34-7/16 in
Top Width
5/16 in
V-Belt Type
Type 7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-225
Zoro #
G510791846
UPC #
-
Country of Origin
India

Dimensions

Outside Length
34-7/16 in
Top Width
5/16 in

Details

Item
Ground Drive Belt
V-Belt Type
Type 7

Description

OREGON 15-225 Replacement Belt, Premium Ground Drive Belt, AYP/Sears/Hop 183688, 5/16 in X 34-7/16 in. This type 7 premium ground drive belt is for 21 self-propelled EZ walk high wheel mowers 2005. It replaces AYP 182218 and 532182212.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.