Replacement Belt, Premium Hydro Drive Belt, Husqvarna 110411, 1/2 in X 56 in

  • Mfr # 15-472

  • Zoro # G410791823


product price:  $15.55
/ea

Key Features

Outside Length
56 in
Top Width
1/2 in
V-Belt Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-472
Zoro #
G410791823
UPC #
-
Country of Origin
India

Dimensions

Outside Length
56 in
Top Width
1/2 in

Details

V-Belt Type
Type 1
Item
Replacement Belt

Description

OREGON 15-472 Replacement Belt, Premium Hydro Drive Belt, Husqvarna 110411, 1/2 in X 56 in. This type 1 Premium Belt replaces Husqvarna 110411 and 539110411. This Premium Oregon Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.