Replacement Belt, Premium Primary Belt Drive, MTD 754-0467, 954-0467, 5/8 in x 90-1/2 in

  • Mfr # 15-981

  • Zoro # G212315074


product price:  $32.29
/ea

Key Features

For Use With
Fits Auto Step Drive thru Tractors 1999 & Newer
Overall Length
90-1/2 in
Overall Width
5/8 in
Replaces OEM Part
Replaces MTD 754-0467, 954-0467, 754-0467A, 954-0467A
Size
5/8" x 90-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-981
Zoro #
G212315074
UPC #
036577665199
Country of Origin
Mexico

Dimensions

Overall Length
90-1/2 in
Overall Width
5/8 in
Size
5/8" x 90-1/2"

Details

For Use With
Fits Auto Step Drive thru Tractors 1999 & Newer
Replaces OEM Part
Replaces MTD 754-0467, 954-0467, 754-0467A, 954-0467A

Description

OREGON 15-981 Replacement Belt, Premium Primary Belt Drive, MTD 754-0467, 954-0467, 5/8 in x 90-1/2 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.