Replacement Belt, Premium PTO to Deck Belt Drive, Ariens Gravely 07200028, 21/32 in x 131-3/4 in

  • Mfr # 15-154

  • Zoro # G412315102


product price:  $93.55
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
Replaces Ariens / Gravely 07200028, Pix P-07200028
Overall Width
21/32 in
Overall Length
131-3/4 in
For Use With
Fits Ariens Zoom & Max Zoom mowers with 60" deck. Fits Gravely Pro-Master 200 & ZT series mowers with 60" side discharge decks.
Size
21/32" x 131-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-154
Zoro #
G412315102
UPC #
-
Country of Origin
India

Dimensions

Overall Width
21/32 in
Overall Length
131-3/4 in
Size
21/32" x 131-3/4"

Details

Replaces OEM Part
Replaces Ariens / Gravely 07200028, Pix P-07200028
For Use With
Fits Ariens Zoom & Max Zoom mowers with 60" deck. Fits Gravely Pro-Master 200 & ZT series mowers with 60" side discharge decks.

Description

OREGON 15-154 Replacement Belt, Premium PTO to Deck Belt Drive, Ariens Gravely 07200028, 21/32 in x 131-3/4 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.