Replacement Belt, Premium PTO to Deck Belt Drive, Toro 99-4647, 21/32 in x 142-1/4 in

  • Mfr # 15-828

  • Zoro # G512315095


product price:  $55.29
/ea

Key Features

Overall Width
21/32 in
For Use With
Fits 200 series Z Master with 62" side discharge decks (1999–2003)
Replaces OEM Part
Replaces Toro 99-4647
Overall Length
142-1/4 in
Size
21/32" x 142-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-828
Zoro #
G512315095
UPC #
-
Country of Origin
India

Dimensions

Overall Width
21/32 in
Overall Length
142-1/4 in
Size
21/32" x 142-1/4"

Details

For Use With
Fits 200 series Z Master with 62" side discharge decks (1999–2003)
Replaces OEM Part
Replaces Toro 99-4647

Description

OREGON 15-828 Replacement Belt, Premium PTO to Deck Belt Drive, Toro 99-4647, 21/32 in x 142-1/4 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.