Replacement Belt, Premium PTO to Deck Drive Belt, Ariens Gravely 72345, 1/2 in X 50 in

  • Mfr # 15-208

  • Zoro # G410791816


product price:  $11.59
/ea

Key Features

Outside Length
50 in
Top Width
1/2 in
V-Belt Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-208
Zoro #
G410791816
UPC #
-
Country of Origin
India

Dimensions

Outside Length
50 in
Top Width
1/2 in

Details

Item
PTO to Deck Drive Belt
V-Belt Type
Type 1

Description

OREGON 15-208 Replacement Belt, Premium PTO to Deck Drive Belt, Ariens Gravely 72345, 1/2 in X 50 in. This type 1 premium PTO to deck drive belt fits ZT 2048 mowers. It replaces Gravely 72345 and 07234500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.