Shop OREGON
See all product information
Create Account
Replacement Belt, Premium Snow Thrower Belt, Husqvarna 584216102, 1/2in X 38.1900in, Snow
- Mfr # 775-195
- Zoro # G814669049
product price:
$
27.35
/ea
Key Features
Top Width
1/2 in
Outside Length
38-1/4 in
Replaces OEM Brand
Husqvarna
For Use With
Fits Husqvarna ST224, ST227, Jonsered ST2361, ST2368, Poulan PR241, PR242, PR270, PR271, PR300
Replaces OEM Part
Husqvarna 584216102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 775-195
- Zoro #
- G814669049
- UPC #
- 36577665748
- Country of Origin
- Mexico
- Item
- V-Belt
- Replaces OEM Brand
- Husqvarna
- For Use With
- Fits Husqvarna ST224, ST227, Jonsered ST2361, ST2368, Poulan PR241, PR242, PR270, PR271, PR300
- Replaces OEM Part
- Husqvarna 584216102
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 38-1/4 in
Description
Replacement Belt, Husqvarna 584216102,-1/2in X 38.1900in, Snow. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
- • Premium Belt – Snow Thrower
- • Replaces Husqvarna 584216102
- • Fits Husqvarna ST224, ST227, Jonsered ST2361, ST2368, Poulan PR241, PR242, PR270, PR271, PR300
- • Snow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.