Replacement Belt, Premium Snow Thrower Belt, Husqvarna 585829902, 1/2in X 41in, Snow
- Mfr # 775-194
- Zoro # G014669061
product price:
$
29.25
/ea
Key Features
Top Width
1/2 in
Outside Length
41 in
For Use With
Fits Husqvarna ST230P, Jonsered ST2376P and Craftsman 944.524410
Replaces OEM Brand
Husqvarna
Replaces OEM Part
Husqvarna 585829901, 585829902
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 775-194
- Zoro #
- G014669061
- UPC #
- 36577665731
- Country of Origin
- Mexico
- Item
- V-Belt
- For Use With
- Fits Husqvarna ST230P, Jonsered ST2376P and Craftsman 944.524410
- Replaces OEM Brand
- Husqvarna
- Replaces OEM Part
- Husqvarna 585829901, 585829902
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 41 in
Description
Replacement Belt, Husqvarna 585829902,-1/2in X 41in, Snow. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.
- • Premium Belt – Snow Thrower
- • Replaces Husqvarna 585829901, 585829902
- • Fits Husqvarna ST230P, Jonsered ST2376P and Craftsman 944.524410
- • Snow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.