Replacement Belt, Premium Spindle Drive Belt, Cub Cadet 01005374, 1/2 in X 105-1/4 in

  • Mfr # 15-106

  • Zoro # G810791850


product price:  $41.75
/ea

Key Features

V-Belt Type
Type 1 - Wrapped Clutching
Outside Length
105-1/4 in.
Top Width
5/8 in.
For Use With
Cub Cadet M48 Tank & RECON 48 mowers (53AB5DAV150, 53AB5DBV750)
Replaces OEM Part
Cub Cadet 01005374
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-106
Zoro #
G810791850
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Length
105-1/4 in.
Top Width
5/8 in.

Details

V-Belt Type
Type 1 - Wrapped Clutching
For Use With
Cub Cadet M48 Tank & RECON 48 mowers (53AB5DAV150, 53AB5DBV750)
Replaces OEM Part
Cub Cadet 01005374

Description

OREGON 15-106 Replacement Belt, Premium Spindle Drive Belt, Cub Cadet 01005374, 1/2 in X 105-1/4 in. This type 1 premium spindle drive belt fits M48 Tank and Recon 48 mowers. It replaces the 01005374 model.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.