Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Premium Transmission Belt, MTD 954-04145A, 1/2in X 64in

  • Mfr # 775-161

  • Zoro # G114669053


product price: $19.99
/ea

Key Features

Outside Length
64 in
Top Width
1/2 in
For Use With
Fits 33" two blade walk mower
Replaces OEM Brand
Cub Cadet, MTD, Troy-Bilt
Replaces OEM Part
Cub Cadet 754-04145, 754-04145A, 954-04145, 954-04145A; MTD 754-04145, 754-04145A, 954-04145, 954-04145A; Troy-Bilt 754-04145, 754-04145A, 954-04145, 954-04145A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775-161
Zoro #
G114669053
UPC #
036577664819
Country of Origin
Mexico

Dimensions

Outside Length
64 in
Top Width
1/2 in

Details

For Use With
Fits 33" two blade walk mower
Replaces OEM Brand
Cub Cadet, MTD, Troy-Bilt
Replaces OEM Part
Cub Cadet 754-04145, 754-04145A, 954-04145, 954-04145A; MTD 754-04145, 754-04145A, 954-04145, 954-04145A; Troy-Bilt 754-04145, 754-04145A, 954-04145, 954-04145A

Description

Replacement Belt, MTD 954-04145A, 1/2in X 64in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.


  • • Premium Belt – Transmission Belt
  • • Replaces Cub Cadet 754-04145, 754-04145A, 954-04145, 954-04145A; MTD 754-04145, 754-04145A, 954-04145, 954-04145A; Troy-Bilt 754-04145, 754-04145A, 954-04145, 954-04145A
  • • Fits 33" two blade walk mower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.