Replacement Belt, Premium Transmission Belt, Toro 112-0305, Excel 797720, 5/8 in x 42 in

  • Mfr # 75-762

  • Zoro # G412315096


product price:  $23.19
/ea

Key Features

Overall Width
5/8 in
Overall Length
42 in
Replaces OEM Part
Replaces Toro 112-0305, Excel 797720, PLP 109-947, Rotary 11483, Stens 265-174
For Use With
Fits Toro LX500 & LX420. For auto-drive step-thru frame, lawn & garden tractors (1999 & Newer).
Size
5/8" x 42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-762
Zoro #
G412315096
UPC #
36577619840
Country of Origin
Slovakia

Dimensions

Overall Width
5/8 in
Overall Length
42 in
Size
5/8" x 42"

Details

Replaces OEM Part
Replaces Toro 112-0305, Excel 797720, PLP 109-947, Rotary 11483, Stens 265-174
For Use With
Fits Toro LX500 & LX420. For auto-drive step-thru frame, lawn & garden tractors (1999 & Newer).

Description

OREGON 75-762 Replacement Belt, Premium Transmission Belt, Toro 112-0305, Excel 797720, 5/8 in x 42 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.