Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Belt, Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in x 47 in

  • Mfr # 75-347

  • Zoro # G112315044


product price: $18.99
/ea

Key Features

Overall Width
3/8 in
Overall Length
47 in
Size
3/8" x 47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-347
Zoro #
G112315044
UPC #
032488753475
Country of Origin
Mexico

Dimensions

Overall Width
3/8 in
Overall Length
47 in
Size
3/8" x 47"

Description

OREGON 75-347 Replacement Belt, Replacement Belt, Premium Aramid Fiber Wrapped, 3/8 in x 47 in. This Premium Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.