Replacement Belt, Standard Deck Drive Belt, Toro 110-6871, 1/2 in x 112-3/4 in

  • Mfr # 115-145

  • Zoro # G712315017


product price: $41.19
/ea

Key Features

For Use With
Fits Toro riding mower models RZT420H (2008–2009), TimeCutter Z4200 (2007–2010), TimeCutter Z4220 (2008–2009), TimeCutter Z4235 (2010), & TimeCutter Z4202 (2008–2010)
Overall Width
1/2 in
Replaces OEM Part
Replaces Toro 110-6871, Rotary 14130, Stens 265-227
Overall Length
112-3/4 in
Size
1/2" x 112-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115-145
Zoro #
G712315017
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1/2 in
Overall Length
112-3/4 in
Size
1/2" x 112-3/4"

Details

For Use With
Fits Toro riding mower models RZT420H (2008–2009), TimeCutter Z4200 (2007–2010), TimeCutter Z4220 (2008–2009), TimeCutter Z4235 (2010), & TimeCutter Z4202 (2008–2010)
Replaces OEM Part
Replaces Toro 110-6871, Rotary 14130, Stens 265-227

Description

OREGON 115-145 Replacement Belt, Standard Deck Drive Belt, Toro 110-6871, 1/2 in x 112-3/4 in. This Oregon replacement belt will reliably power your equipment throughout the season to keep your yard looking clean and polished.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.