Zoro Homepage

RipCut, 27RA Micro Chisel Ripping Chain, .404in. Pitch, .063 Gauge, 100 ft. Roll

  • Mfr # 27RA100R

  • Zoro # G114228670


product price: $659.99
/ea
Free Shipping & Returns

Key Features

File Size
7/32"
Gauge
0.063"
Pitch
0.404"
Type
RipCut
Chain type
27RA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27RA100R
Zoro #
G114228670
UPC #
036577409618
Country of Origin
Brazil

Dimensions

File Size
7/32"

Details

Gauge
0.063"
Pitch
0.404"
Type
RipCut
Chain type
27RA

Description

The Oregon 27RA100R RipCut 0.404 Series Saw Chain reel contains 100 feet of chain specifically made for ripping making cuts parallel to the wood grain. 27RA chain has a special ripping application grind for making dimensional boards and plank from larger timber. This chain is designed to be used on chain-type sawmills and is not recommended for hand-held use.


  • • Built-in Lubri-Tec automatic oiling system extends the life of your chain by delivering oil to key parts of the chain so you can work smarter with less downtime and maintenance
  • • Tough, long-lasting chrome outer layer and hardened rivets help reduce wear and allow for fewer chain adjustments
  • • For ripping cuts only. Do not use for any type of cutting other than ripping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.