Zoro Homepage

Safety Switch

  • Mfr # 33-028

  • Zoro # G006127241


product price: $13.89
/ea

Key Features

Number of Terminals
4
Number of Positions
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-028
Zoro #
G006127241
UPC #
032488330287
Country of Origin
United States

Details

Number of Terminals
4
Item
Safety Switch
Number of Positions
2

Description

This Oregon saftey switch is a plunger type with a 2-position and 4 terminals. This switch has N.O. (normally open) and N.C. (normally closed) circuit. This part ensures proper fit and performance to maintain the life of your equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.