Zoro Homepage

Saw Chain, 16 In., .050 In., 3/8 In. Pitch

  • Mfr # S57

  • Zoro # G2699907


product price: $22.88
/ea

Key Features

Bar Length
16 in
File Size
5/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S57
Zoro #
G2699907
UPC #
036577000518
Country of Origin
United States

Dimensions

Bar Length
16 in
File Size
5/32 in
Compatible Bar Length
16 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
57
Features
Guard Link or Slanted Depth Gauge to Minimize Kickback
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Bauer, Benchmark, Stanley Black & Decker, Blue Max, Craftsman, Cub Cadet, Earthquake, Earthwise, ECHO, EFCO, HiKOKI, Homelite, John Deere, Mastercraft, Milwaukee, MTD, Powerhorse, Remington, Shindaiwa, Skil, Sun Joe, Tanaka, Wen, Western Auto, Worx, Yardworks, Zombi
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 57, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.