Zoro Homepage

Saw Chain, 20 In., .050 In., 3/8 In. Pitch

  • Mfr # D70

  • Zoro # G2283827


product price: $28.89
/ea

Key Features

Bar Length
20 in
File Size
7/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70
Zoro #
G2283827
UPC #
036577000228
Country of Origin
Multiple

Dimensions

Bar Length
20 in
File Size
7/32 in
Compatible Bar Length
20 in

Details

Item
Chainsaw Chain
Gauge
0.05 in
Pitch
3/8 in
Number of Links
70
Includes
Guard Link/Slanted Depth Gauge
Features
Guard Link or Slanted Depth Gauge
Product Type
Chainsaw Chain
Compatible Chainsaw Manufacturer
Allis Chalmers, Craftsman, Dayton, ECHO, Homelite, John Deere, Jonsered, Makita, Mastercraft, McCulloch, Olympyk, Poulan, Remington, Shindaiwa, Skil, Western Auto
Sharpening Stone Included
No Sharpening Stone Included

Description

Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Allis Chalmers, Craftsman, Dayton, ECHO, Homelite, John Deere, Jonsered, Makita, Mastercraft, McCulloch, Olympyk, Poulan, Remington, Shindaiwa, Skil, Western Auto, Includes Guard Link/Slanted Depth Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.