Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Ball Bearing, Wheel, Replaces Ariens

  • Mfr # 45-270

  • Zoro # G521905843


product price: $16.79
/ea

Key Features

Replaces
Ariens - 05417700; Stens - 230-283
Width
0.630 in
Outside Dia.
2.19 in
Height
5/8 in
Inside Dia.
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-270
Zoro #
G521905843
UPC #
-
Country of Origin
China

Dimensions

Width
0.630 in
Outside Dia.
2.19 in
Height
5/8 in
Inside Dia.
1.45 in

Details

Replaces
Ariens - 05417700; Stens - 230-283

Description

OREGON 45-270 Sealed Ball Bearing, Wheel, Replaces Ariens. This bearing provides long lasting durability to keep your machinery running year round. Oregon replacement parts are built to meet or exceed OEM standards.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.