Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Sharpening Corded Electric Chainsaw, 18"

  • Mfr # CS1500

  • Zoro # G8649835


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bar Length
18" / 45cm
Features
Features an 18" chain that you can sharpen on the saw in 3 seconds with the pull of a lever, an automatic chain oiler, tool-less tensioning, and more.
Voltage
15 amp / 120V
Application
Trimming Branches and Limbs
Includes
Chainsaw Powerhead, 18" Low Kickback Guide Bar & Chain, Guide Bar Cover,Bar cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1500
Zoro #
G8649835
UPC #
36577603320
Country of Origin
China

Dimensions

Bar Length
18" / 45cm
Length
18"

Details

Item
Oregon 18" Electric Chainsaw
Features
Features an 18" chain that you can sharpen on the saw in 3 seconds with the pull of a lever, an automatic chain oiler, tool-less tensioning, and more.
Voltage
15 amp / 120V
Application
Trimming Branches and Limbs
Includes
Chainsaw Powerhead, 18" Low Kickback Guide Bar & Chain, Guide Bar Cover,Bar cover
Chain Gauge
.050"
Tool Weight
13.2 lb (6kg)
Chain Pitch
3/8" Low Profile

Description

If you are looking for a high-power, low-noise electric chainsaw for trimming branches and limbs in your yard, the Oregon CS1500 corded chainsaw is the right choice. Save yourself time and hassle, since the CS1500 starts instantly and doesn’t require any gas-oil mixing. Tool-less tensioning allows you to tension the chain by just tightening the ring on the side cover – no special tools required. Made by the world's leading saw chain manufacturer, this chainsaw features an 18" chain that you can sharpen on the saw in 3 seconds with the pull of a lever. The automatic oiler distributes oil on the bar and chain while on the saw, keeping your chainsaw lubricated and preventing premature wear.
Includes 18” guide bar and PowerSharp chain, which minimizes downtime by allowing you to sharpen your chain on the saw in 3 seconds or less.
The chain stays oiled using the built-in Lubri-Tec oiling system which reduces chain friction and increases the saw’s run time.
Get to work right away with the instant start capability
Low noise, silent between cuts
Easy to assemble. Just put the tensioner on the guide bar and the bar and chain on the saw.
Chain brake for added safety
15 amps provide plenty of power behind each cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.