Zoro Homepage

Semi Chsl Chain, 3/8"Low, .050"Gg, 49Lnk

  • Mfr # 91VXL049G

  • Zoro # G6748998


product price: $18.69
/ea

Key Features

Chain Gauge
0.050 in
Bar Length
14 in
File Size
5/32 in
Number of Drive Links
49
Chain Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91VXL049G
Zoro #
G6748998
UPC #
-
Country of Origin
United States

Dimensions

Bar Length
14 in
File Size
5/32 in

Details

Chain Gauge
0.050 in
Number of Drive Links
49
Chain Pitch
3/8 in
Chain Type
91VXL
Series
VersaCut

Description

Semi Chsl Chain,3/8 In.Low,.050 In.Gg,49Lnk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.